Toilet Part, 82in.H, 8in.W, Cream

GLOBAL STEEL| Zoro #: G0635442| Mfr #: 1FBZ4

$154.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0635442 Mfr #: 1FBZ4
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterFinish: Polymer
Color: CreamInner Core: Solid Polymer
Fastener Type: Theft ResistantThickness: 1"
Mounting Type: Floor Anchored Overhead BracedWidth: 8"
Material of Construction: Solid Plastic PolymerHeight: 82"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 8 In, Height 82 In, Thickness 1 In, Cream/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.