JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Gray

GLOBAL STEEL| Zoro #: G0320521| Mfr #: 1FBP4

$117.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320521 Mfr #: 1FBP4
Includes: Floor Mounting Hardware and ShoeType: Pilaster
Item: Toilet PartitionGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Finish: Powder CoatedColor: Gray
Inner Core: Cellular HoneycombFastener Type: Theft Resistant
Thickness: 1-1/4"Mounting Type: Floor Anchored Overhead Braced
Width: 8"Material of Construction: Baked Enamel Steel
Height: 82"Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 8 In, Height 82 In, Thickness 1.25 In, Gray/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.