82" x 8" Pilaster Toilet Partition, Solid Polymer, Gray

GLOBAL STEEL| Zoro #: G0794927| Mfr #: 1FBV3

$142.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Floor Mounting Hardware and Shoe
Item: Toilet Partition
Mounting Type: Floor Anchored Overhead Braced
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794927 Mfr #: 1FBV3
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Mounting Type: Floor Anchored Overhead BracedFastener Type: Theft Resistant
Material of Construction: Solid Plastic PolymerFinish: Polymer
Height: 82"Thickness: 1"
Width: 8"Inner Core: Solid Polymer
Type: PilasterColor: Gray
Country of Origin (subject to change): United States

Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 8 In, Height 82 In, Thickness 1 In, Gray/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Reviews