4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition

GLOBAL STEEL| Zoro #: G0546296| Mfr #: 3PEK9

$20.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0546296 Mfr #: 3PEK9
Fastener Type: Theft ResistantUsed For: Mounting Plastic Laminate Urinal Screens
Includes: (2) Two Ear 1" Brackets, (8) Theft Resistant #14 x 5/8" S.M.S., (4) Theft Resistant #14 x 2-1/2" S.M.S., (4) Plastic ShieldsItem: Urinal Screen Bracket
Type: -Material of Construction: Zamac
Color/Finish: BrightHeight: 4"
Thickness: 1-3/4"Width: 4-3/4"
Country of Origin (subject to change): Taiwan

Product Description

Urinal Screen Bracket, Material of Construction Zamac, Width 4-3/4 In, Height 4 In., Thickness 1.75 In., Bright Color/Finish, Theft Resistant Fastener Type, For Use With Plastic Laminate Partition, Used For Mounting Plastic Laminate Urinal Screens, Includes Fasteners

Product Reviews

Save 15%. Sign up for Z-mail.