Zamac Wall Bracket Use W/Plastic Partition

GLOBAL STEEL| Zoro #: G2473536| Mfr #: 3PEL4

$11.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473536 Mfr #: 3PEL4
Fastener Type: Theft ResistantUsed For: Plastic Laminate Pilaster
Includes: FastenersItem: Wall Bracket
Type: -Material of Construction: Zamac
Color/Finish: BrightHeight: 3-1/2"
Thickness: 2-1/2"Width: 3-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Wall Bracket, Material of Construction Zamac, Width 3.5 In., Height 3.5 In., Thickness 2.5 In., Bright Color/Finish, Theft Resistant Fastener Type, For Use With Plastic Laminate Partition, Used For Plastic Laminate Pilaster, Includes Fasteners

Product Reviews

Save 15%. Sign up for Z-mail.