Globe Scientific
Transport Tube, 5mL, 56mm L, PP, PK500
Mfr # 6101S
Zoro # G5693558
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 56 mm
- Graduation Range 1 to 5 mL
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 1512
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 119040A
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 110405
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 101010
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 6101
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 6102S
- GLOBE SCIENTIFIC Test Tube, 12.5 x 100mm (7mL), PS, Bulk, 3000/Case, 3000PK 110415A
- GLOBE SCIENTIFIC Screw Cap, White, PK1500 5528B
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PP, PK2000 111041
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PS, PK1000 110182
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 110410
- Globe Scientific Lab Tubes