Globe Scientific

Bottle, Narrow Mouth, Round, LDPE, 60mL

Globe Scientific Bottle,  Narrow Mouth,  Round,  LDPE,  60mL 7070060
Hover or click to zoom Tap to zoom
Key Features
  • Item: Bottle
  • Autoclavable: No
  • Bottle/Jar Type: Sampling
  • Diameter: 41 mm
  • Labware Closure Liner Design: Molded-In Seal Ring
  • Labware Basic Material: Plastic
  • Labware Body Material: LDPE
  • Sterile/Non-Sterile: Non-Sterile
See full product details
$13.72
Pk of 12, $1.14/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Globe Scientific #7070060 Specifications

  • Item: Bottle
  • Autoclavable: No
  • Bottle/Jar Type: Sampling
  • Diameter: 41 mm
  • Labware Closure Liner Design: Molded-In Seal Ring
  • Labware Basic Material: Plastic
  • Labware Body Material: LDPE
  • Sterile/Non-Sterile: Non-Sterile
  • Labware Capacity - English: 2 oz
  • Labware Body Color: Natural
  • Glassware Class: Not Rated
  • Labware Clarity: Translucent
  • Labware Nominal Capacity - Metric: 60 mL
  • Pre-Cleaned: None
  • Labware Screw Closure Size: 20-415mm
  • Mouth: Narrow
  • Bottle/Jar Shape: Round
  • Labware Nominal Capacity - English: 2 oz
  • Includes Closure: Yes
  • Labware Closure Material: Polypropylene
  • Labware Closure Type: Screw On
  • Labware Closure Liner Material: Unlined
  • Labware Capacity - Metric: 60 mL
  • Labware Closure Color: Natural
  • Product Type: Bottle
  • Country of Origin (subject to change): India

Description

Bottle, 2 oz, 60 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material LDPE, Includes Closure Yes, 20-415 mm, Non-Sterile, Pre-Cleaned None, Translucent, Labware Closure Type Screw On, Labware Closure Liner Material Unlined, Autoclavable No, Package Quantity 12

Reviews of Globe Scientific #7070060

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.