customer-service Help
Globe Scientific

Bottle, Wide Mouth, Round, HDPE, 120mL

Globe Scientific Bottle,  Wide Mouth,  Round,  HDPE,  120mL 7010125
Hover or click to zoom Tap to zoom
$23.61 5% off
$22.37
pkg. of 12 ($1.86/ea)
  • Item: Bottle
  • Autoclavable: No
  • Labware Basic Material: Plastic
See full product details
Orders over $75 ship free.

Total: $22.37

Globe Scientific #7010125 Specifications

  • Item: Bottle
  • Autoclavable: No
  • Labware Basic Material: Plastic
  • Labware Nominal Capacity - English: 4.2 oz
  • Pre-Cleaned: None
  • Glassware Class: Not Rated
  • Labware Capacity - English: 4.2 oz
  • Labware Body Material: HDPE
  • Sterile/Non-Sterile: Non-Sterile
  • Labware Capacity - Metric: 125 mL
  • Labware Closure Liner Design: Molded-In Seal Ring
  • Labware Screw Closure Size: 38-415mm
  • Labware Closure Material: Polypropylene
  • Labware Closure Color: Natural
  • Labware Body Color: Natural
  • Diameter: 50 mm
  • Labware Nominal Capacity - Metric: 125 mL
  • Bottle/Jar Shape: Round
  • Labware Closure Type: Screw On
  • Labware Closure Liner Material: Unlined
  • Bottle/Jar Type: Sampling
  • Labware Clarity: Translucent
  • Includes Closure: Yes
  • Mouth: Wide
  • Product Type: Bottle
  • Country of Origin (subject to change): India

Description

Bottle, 4.2 oz, 125 mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 38-415 mm, Non-Sterile, Pre-Cleaned None, Translucent, Labware Closure Type Screw On, Labware Closure Liner Material Unlined, Autoclavable No, Package Quantity 12

Reviews of Globe Scientific #7010125