Globe Scientific
Thermometer Strips, Graduated in both Fahrenheit 90-100&176 and Celsius 32-38&176 , 500Pk
- Zoro #: G508452735
- Mfr #: 112214
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$169.99
Subtotal: $169.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- THERMCO Letherette Felt Lined Therm Case, 18 In. 87008
- LOVE Temperature Switch, SPDT, 110VAC TS3-50010
- LOVE Temperature Switch, SPDT, 230VAC TCS-4020
- THERMCO Stainless Thermometer Holder with Clip ACCTH1000
- LOVE Temperature Switch, J, K, S Thermocouple TSF-4011
- THERMCO Woodback Cup Case ACCWB
- REOTEMP Probe Guard, 6 ft. Stem, For 1/2 In. Probe FM72-16
- WINLAND ELECTRONICS Temperature Alarm, Coil Spring, Adjustable MTA-2
- FLUKE Thermometer Calibrator, 24VDC, 15" H 7109A-156
- REOTEMP Probe Guard, 3 ft. Stem, For 1/2 In. Probe FM36-16
- REED INSTRUMENTS Temperature Humidity Probe, Wire 3 ft. L R9910SD-TH
- Globe Scientific Thermometer Accessories