Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Latex, Powder Free, Blue, L, 50 PK

  • Zoro #: G0539277
  • Mfr #: GPLHD86100BX

$23.86 ($0.48/unit)

  • Item: Disposable Exam Gloves
  • Disposable Glove Material: Latex
  • Color: Blue
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPLHD86100BX Specifications

  • Zoro #: G0539277
  • Mfr #: GPLHD86100BX
Item: Disposable Exam Gloves Disposable Glove Material: Latex
Color: Blue Package quantity: 50
Material: Latex Palm Thickness: 13.00 mil
Powdered/Powder Free: Powder Free Glove Size: L
Size: L Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Blue Heavy Duty Latex Exam Gloves, Package Quantity 50

Reviews of Gloveplus #GPLHD86100BX