Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Blue, 500 PK

  • Zoro #: G0539222
  • Mfr #: GPLHD84100CS

$149.40 ($0.30/unit)

  • Disposable Glove Material: Latex
  • Item: Disposable Exam Gloves
  • Package quantity: 500
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPLHD84100CS Specifications

  • Zoro #: G0539222
  • Mfr #: GPLHD84100CS
Disposable Glove Material: Latex Item: Disposable Exam Gloves
Package quantity: 500 Color: Blue
Powdered/Powder Free: Powder Free Glove Size: M
Material: Latex Palm Thickness: 13.00 mil
Size: M Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Blue Heavy Duty Latex Exam Gloves, Package Quantity 500

Reviews of Gloveplus #GPLHD84100CS