Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Latex, Powder Free, Blue, L, 500 PK

  • Zoro #: G0539240
  • Mfr #: GPLHD86100CS

$229.00 ($0.46/unit)

  • Promotion Restriction: Not eligible for promotion
  • Disposable Glove Material: Latex
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPLHD86100CS Specifications

  • Zoro #: G0539240
  • Mfr #: GPLHD86100CS
Promotion Restriction: Not eligible for promotion Disposable Glove Material: Latex
Item: Disposable Exam Gloves Package quantity: 500
Color: Blue Material: Latex
Glove Size: L Powdered/Powder Free: Powder Free
Palm Thickness: 13.00 mil Size: L
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Blue Heavy Duty Latex Exam Gloves, Package Quantity 500

Reviews of Gloveplus #GPLHD86100CS