Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Blue, 500 PK

  • Zoro #: G0539231
  • Mfr #: GPLHD88100CS

$229.00 ($0.46/unit)

  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • Package quantity: 500
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPLHD88100CS Specifications

  • Zoro #: G0539231
  • Mfr #: GPLHD88100CS
Promotion Restriction: Not eligible for promotion Color: Blue
Package quantity: 500 Item: Disposable Exam Gloves
Disposable Glove Material: Latex Glove Size: XL
Palm Thickness: 13.00 mil Material: Latex
Powdered/Powder Free: Powder Free Size: XL
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Blue Heavy Duty Latex Exam Gloves, Package Quantity 500

Reviews of Gloveplus #GPLHD88100CS