Disposable Exam Gloves, Vinyl, Powder Free, Clear, S, 1000 PK
- Zoro #: G0539730
- Mfr #: VPF62100CS
$44.81
($0.04/unit)
- Item: Disposable Exam Gloves
- Glove Size: S
- Disposable Glove Material: Vinyl
Out of Stock
Gloveplus #VPF62100CS Specifications
| |
Item: Disposable Exam Gloves | Glove Size: S |
Disposable Glove Material: Vinyl | Palm Thickness: 4.00 mil |
Color: Clear | Powdered/Powder Free: Powder Free |
Package quantity: 1000 | Material: Vinyl |
Size: S | Package Quantity: 1000 |
Country of Origin (subject to change): China |
Description
Exam Gloves,Vinyl,Clear, Package Quantity 1000