Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Disposable Gloves, Vinyl, Powder Free, Blue, M, 1000 PK

  • Zoro #: G0539697
  • Mfr #: IVBPF44100CS
$45.97 ($0.05/unit)
  • Item: Disposable Gloves
  • Glove Size: M
  • Disposable Glove Material: Vinyl
See full product details
Out of Stock

Gloveplus #IVBPF44100CS Specifications

  • Zoro #: G0539697
  • Mfr #: IVBPF44100CS
Item: Disposable Gloves Glove Size: M
Disposable Glove Material: Vinyl Palm Thickness: 4.00 mil
Color: Blue Powdered/Powder Free: Powder Free
Package quantity: 1000 Material: Vinyl
Size: M Package Quantity: 1000
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Industrial Gloves,Vinyl,Blue, Package Quantity 1000

Reviews of Gloveplus #IVBPF44100CS