Disposable Gloves, Vinyl, Powder Free, Blue, S, 100 PK
- Zoro #: G0539679
- Mfr #: IVBPF42100BX
$9.58
($0.10/unit)
- Item: Disposable Gloves
- Glove Size: S
- Disposable Glove Material: Vinyl
Out of Stock
Gloveplus #IVBPF42100BX Specifications
| |
Item: Disposable Gloves | Glove Size: S |
Disposable Glove Material: Vinyl | Palm Thickness: 4.00 mil |
Color: Blue | Powdered/Powder Free: Powder Free |
Package quantity: 100 | Material: Vinyl |
Size: S | Package Quantity: 100 |
Country of Origin (subject to change): China |
Description
Industrial Gloves,Vinyl,Blue, Package Quantity 100