Disposable Gloves, Vinyl, Powdered, Clear, L, 1000 PK
- Zoro #: G0539548
- Mfr #: IV46100CS
$47.50
($0.05/unit)
- Item: Disposable Gloves
- Glove Size: L
- Disposable Glove Material: Vinyl
Out of Stock
Gloveplus #IV46100CS Specifications
| |
Item: Disposable Gloves | Glove Size: L |
Disposable Glove Material: Vinyl | Palm Thickness: 4.00 mil |
Color: Clear | Powdered/Powder Free: Powdered |
Package quantity: 1000 | Material: Vinyl |
Size: L | Package Quantity: 1000 |
Country of Origin (subject to change): China |
Description
Gloves,Vinyl,Powdered,Ind, Package Quantity 1000