Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Latex, Powder Free, Ivory, S, 100 PK

  • Zoro #: G0539408
  • Mfr #: GPPFT42100BX

$15.29 ($0.15/unit)

  • Item: Disposable Exam Gloves
  • Package quantity: 100
  • Color: Ivory
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPPFT42100BX Specifications

  • Zoro #: G0539408
  • Mfr #: GPPFT42100BX
Item: Disposable Exam Gloves Package quantity: 100
Color: Ivory Disposable Glove Material: Latex
Glove Size: S Powdered/Powder Free: Powder Free
Material: Latex Palm Thickness: 4.00 mil
Size: S Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Latex,Ivory, Package Quantity 100

Reviews of Gloveplus #GPPFT42100BX