Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Latex, Powder Free, Ivory, S, 1000 PK

  • Zoro #: G0539371
  • Mfr #: GPPFT42100CS

$82.27 ($0.08/unit)

  • Disposable Glove Material: Latex
  • Color: Ivory
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPPFT42100CS Specifications

  • Zoro #: G0539371
  • Mfr #: GPPFT42100CS
Disposable Glove Material: Latex Color: Ivory
Package quantity: 1000 Item: Disposable Exam Gloves
Glove Size: S Palm Thickness: 4.00 mil
Material: Latex Powdered/Powder Free: Powder Free
Size: S Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Latex,Ivory, Package Quantity 1000

Reviews of Gloveplus #GPPFT42100CS