Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Latex, Powder Free, Ivory, L, 1000 PK

  • Zoro #: G0539520
  • Mfr #: GPPFT46100CS

$84.29 ($0.08/unit)

  • Package quantity: 1000
  • Item: Disposable Exam Gloves
  • Color: Ivory
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPPFT46100CS Specifications

  • Zoro #: G0539520
  • Mfr #: GPPFT46100CS
Package quantity: 1000 Item: Disposable Exam Gloves
Color: Ivory Disposable Glove Material: Latex
Glove Size: L Material: Latex
Powdered/Powder Free: Powder Free Palm Thickness: 4.00 mil
Size: L Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Latex,Ivory,PK1000, Package Quantity 1000

Reviews of Gloveplus #GPPFT46100CS