Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Blue, M, 50 PK

  • Zoro #: G0539450
  • Mfr #: GPNHD64100BX

$16.19 ($0.32/unit)

  • Color: Blue
  • Item: Disposable Exam Gloves
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPNHD64100BX Specifications

  • Zoro #: G0539450
  • Mfr #: GPNHD64100BX
Color: Blue Item: Disposable Exam Gloves
Disposable Glove Material: Nitrile Package quantity: 50
Palm Thickness: 8.00 mil Powdered/Powder Free: Powder Free
Glove Size: M Material: Nitrile
Size: M Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,HD,Blue, Package Quantity 50

Reviews of Gloveplus #GPNHD64100BX