Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Blue, L, 50 PK

  • Zoro #: G0539423
  • Mfr #: GPNHD66100BX

$21.01 ($0.42/unit)

  • Package quantity: 50
  • Color: Blue
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPNHD66100BX Specifications

  • Zoro #: G0539423
  • Mfr #: GPNHD66100BX
Package quantity: 50 Color: Blue
Item: Disposable Exam Gloves Disposable Glove Material: Nitrile
Palm Thickness: 8.00 mil Powdered/Powder Free: Powder Free
Material: Nitrile Glove Size: L
Size: L Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,HD,Blue, Package Quantity 50

Reviews of Gloveplus #GPNHD66100BX