Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Blue, XL, 50 PK

  • Zoro #: G0539441
  • Mfr #: GPNHD68100BX

$16.19 ($0.32/unit)

  • Item: Disposable Exam Gloves
  • Package quantity: 50
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPNHD68100BX Specifications

  • Zoro #: G0539441
  • Mfr #: GPNHD68100BX
Item: Disposable Exam Gloves Package quantity: 50
Disposable Glove Material: Nitrile Color: Blue
Material: Nitrile Powdered/Powder Free: Powder Free
Glove Size: XL Palm Thickness: 8.00 mil
Size: XL Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,HD,Blue, Package Quantity 50

Reviews of Gloveplus #GPNHD68100BX