Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Blue, M, 500 PK

  • Zoro #: G0539347
  • Mfr #: GPNHD64100CS
$108.56 ($0.22/unit)
  • Color: Blue
  • Package quantity: 500
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPNHD64100CS Specifications

  • Zoro #: G0539347
  • Mfr #: GPNHD64100CS
Color: Blue Package quantity: 500
Item: Disposable Exam Gloves Disposable Glove Material: Nitrile
Powdered/Powder Free: Powder Free Glove Size: M
Material: Nitrile Palm Thickness: 8.00 mil
Size: M Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,HD,Blue, Package Quantity 500

Reviews of Gloveplus #GPNHD64100CS