Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Vinyl, Powder Free, Clear, S, 100 PK

  • Zoro #: G0539767
  • Mfr #: VPF62100BX

$11.01 ($0.11/unit)

  • Disposable Glove Material: Vinyl
  • Package quantity: 100
  • Color: Clear
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #VPF62100BX Specifications

  • Zoro #: G0539767
  • Mfr #: VPF62100BX
Disposable Glove Material: Vinyl Package quantity: 100
Color: Clear Item: Disposable Exam Gloves
Powdered/Powder Free: Powder Free Material: Vinyl
Palm Thickness: 4.00 mil Glove Size: S
Size: S Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Exam Gloves,Vinyl,Clear, Package Quantity 100

Reviews of Gloveplus #VPF62100BX