Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Vinyl, Powder Free, Clear, XL, 1000 PK

  • Zoro #: G0539627
  • Mfr #: VPF68100CS

$51.00 ($0.05/unit)

  • Package quantity: 1000
  • Disposable Glove Material: Vinyl
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #VPF68100CS Specifications

  • Zoro #: G0539627
  • Mfr #: VPF68100CS
Package quantity: 1000 Disposable Glove Material: Vinyl
Item: Disposable Exam Gloves Color: Clear
Glove Size: XL Material: Vinyl
Palm Thickness: 4.00 mil Powdered/Powder Free: Powder Free
Size: XL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Exam Gloves,Vinyl,Clear, Package Quantity 1000

Reviews of Gloveplus #VPF68100CS