Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, XL, 100 PK

  • Zoro #: G0539791
  • Mfr #: IVPF48100BX

$9.58 ($0.10/unit)

  • Item: Disposable Gloves
  • Color: Clear
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IVPF48100BX Specifications

  • Zoro #: G0539791
  • Mfr #: IVPF48100BX
Item: Disposable Gloves Color: Clear
Package quantity: 100 Disposable Glove Material: Vinyl
Glove Size: XL Palm Thickness: 4.00 mil
Material: Vinyl Powdered/Powder Free: Powder Free
Size: XL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Powder Free,Ind, Package Quantity 100

Reviews of Gloveplus #IVPF48100BX