Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, S, 1000 PK

  • Zoro #: G0539773
  • Mfr #: IVPF42100CS

$39.07 ($0.04/unit)

  • Package quantity: 1000
  • Color: Clear
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IVPF42100CS Specifications

  • Zoro #: G0539773
  • Mfr #: IVPF42100CS
Package quantity: 1000 Color: Clear
Item: Disposable Gloves Disposable Glove Material: Vinyl
Powdered/Powder Free: Powder Free Palm Thickness: 4.00 mil
Glove Size: S Material: Vinyl
Size: S Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Powder Free,Ind, Package Quantity 1000

Reviews of Gloveplus #IVPF42100CS