Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, M, 1000 PK

  • Zoro #: G0539749
  • Mfr #: IVPF44100CS

$47.50 ($0.05/unit)

  • Package quantity: 1000
  • Item: Disposable Gloves
  • Color: Clear
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IVPF44100CS Specifications

  • Zoro #: G0539749
  • Mfr #: IVPF44100CS
Package quantity: 1000 Item: Disposable Gloves
Color: Clear Disposable Glove Material: Vinyl
Glove Size: M Material: Vinyl
Palm Thickness: 4.00 mil Powdered/Powder Free: Powder Free
Size: M Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Powder Free,Ind, Package Quantity 1000

Reviews of Gloveplus #IVPF44100CS