Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, L, 1000 PK

  • Zoro #: G0539819
  • Mfr #: IVPF46100CS

$42.07 ($0.04/unit)

  • Color: Clear
  • Item: Disposable Gloves
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IVPF46100CS Specifications

  • Zoro #: G0539819
  • Mfr #: IVPF46100CS
Color: Clear Item: Disposable Gloves
Package quantity: 1000 Disposable Glove Material: Vinyl
Material: Vinyl Powdered/Powder Free: Powder Free
Glove Size: L Palm Thickness: 4.00 mil
Size: L Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Powder Free,Ind, Package Quantity 1000

Reviews of Gloveplus #IVPF46100CS