Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powdered, Clear, S, 100 PK

  • Zoro #: G0539539
  • Mfr #: IV42100BX

$6.17 ($0.06/unit)

  • Package quantity: 100
  • Disposable Glove Material: Vinyl
  • Color: Clear
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IV42100BX Specifications

  • Zoro #: G0539539
  • Mfr #: IV42100BX
Package quantity: 100 Disposable Glove Material: Vinyl
Color: Clear Item: Disposable Gloves
Powdered/Powder Free: Powdered Glove Size: S
Material: Vinyl Palm Thickness: 4.00 mil
Size: S Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Powdered,Ind, Package Quantity 100

Reviews of Gloveplus #IV42100BX