Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powdered, Clear, M, 100 PK

  • Zoro #: G0539511
  • Mfr #: IV44100BX

$9.29 ($0.09/unit)

  • Item: Disposable Gloves
  • Disposable Glove Material: Vinyl
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IV44100BX Specifications

  • Zoro #: G0539511
  • Mfr #: IV44100BX
Item: Disposable Gloves Disposable Glove Material: Vinyl
Package quantity: 100 Color: Clear
Glove Size: M Palm Thickness: 4.00 mil
Powdered/Powder Free: Powdered Material: Vinyl
Size: M Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Powdered,Ind, Package Quantity 100

Reviews of Gloveplus #IV44100BX