Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powdered, Clear, M, 1000 PK

  • Zoro #: G0539590
  • Mfr #: IV44100CS

$47.50 ($0.05/unit)

  • Color: Clear
  • Disposable Glove Material: Vinyl
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IV44100CS Specifications

  • Zoro #: G0539590
  • Mfr #: IV44100CS
Color: Clear Disposable Glove Material: Vinyl
Item: Disposable Gloves Package quantity: 1000
Palm Thickness: 4.00 mil Powdered/Powder Free: Powdered
Glove Size: M Material: Vinyl
Size: M Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Powdered,Ind, Package Quantity 1000

Reviews of Gloveplus #IV44100CS