Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, M, 1000 PK

  • Zoro #: G0539329
  • Mfr #: GPNB44100CS

$99.50 ($0.10/unit)

  • Color: Black
  • Disposable Glove Material: Nitrile
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPNB44100CS Specifications

  • Zoro #: G0539329
  • Mfr #: GPNB44100CS
Color: Black Disposable Glove Material: Nitrile
Package quantity: 1000 Item: Disposable Gloves
Glove Size: M Palm Thickness: 5.00 mil
Material: Nitrile Powdered/Powder Free: Powder Free
Size: M Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Black, Package Quantity 1000

Reviews of Gloveplus #GPNB44100CS