Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Black, 1000 PK

  • Zoro #: G0539338
  • Mfr #: GPNB48100CS

$152.00 ($0.15/unit)

  • Promotion Restriction: Not eligible for promotion
  • Disposable Glove Material: Nitrile
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPNB48100CS Specifications

  • Zoro #: G0539338
  • Mfr #: GPNB48100CS
Promotion Restriction: Not eligible for promotion Disposable Glove Material: Nitrile
Package quantity: 1000 Color: Black
Item: Disposable Gloves Glove Size: XL
Palm Thickness: 5.00 mil Material: Nitrile
Powdered/Powder Free: Powder Free Size: XL
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Disposable gloves should be used whenever contact with bodily fluids is a possibility, particularly blood. Product specs for this Disposable Gloves include the following: COLOR: Black, DISPOSABLE GLOVE MATERIAL: Nitrile

Reviews of Gloveplus #GPNB48100CS