Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, 2XL, 1000 PK

  • Zoro #: G0539310
  • Mfr #: GPNB49100CS

$89.50 ($0.09/unit)

  • Package quantity: 1000
  • Disposable Glove Material: Nitrile
  • Color: Black
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #GPNB49100CS Specifications

  • Zoro #: G0539310
  • Mfr #: GPNB49100CS
Package quantity: 1000 Disposable Glove Material: Nitrile
Color: Black Item: Disposable Gloves
Powdered/Powder Free: Powder Free Material: Nitrile
Glove Size: XL Palm Thickness: 5.00 mil
Size: 2XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Black, Package Quantity 1000

Reviews of Gloveplus #GPNB49100CS