Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Blue, M, 100 PK

  • Zoro #: G0539651
  • Mfr #: IVBPF44100BX

$9.58 ($0.10/unit)

  • Item: Disposable Gloves
  • Color: Blue
  • Disposable Glove Material: Vinyl
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IVBPF44100BX Specifications

  • Zoro #: G0539651
  • Mfr #: IVBPF44100BX
Item: Disposable Gloves Color: Blue
Disposable Glove Material: Vinyl Package quantity: 100
Glove Size: M Palm Thickness: 4.00 mil
Powdered/Powder Free: Powder Free Material: Vinyl
Size: M Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Industrial Gloves,Vinyl,Blue, Package Quantity 100

Reviews of Gloveplus #IVBPF44100BX