Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Blue, XL, 100 PK

  • Zoro #: G0539609
  • Mfr #: IVBPF48100BX

$9.58 ($0.10/unit)

  • Item: Disposable Gloves
  • Package quantity: 100
  • Color: Blue
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IVBPF48100BX Specifications

  • Zoro #: G0539609
  • Mfr #: IVBPF48100BX
Item: Disposable Gloves Package quantity: 100
Color: Blue Disposable Glove Material: Vinyl
Palm Thickness: 4.00 mil Material: Vinyl
Glove Size: XL Powdered/Powder Free: Powder Free
Size: XL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Industrial Gloves,Vinyl,Blue, Package Quantity 100

Reviews of Gloveplus #IVBPF48100BX