Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Blue, L, 1000 PK

  • Zoro #: G0539633
  • Mfr #: IVBPF46100CS

$51.07 ($0.05/unit)

  • Item: Disposable Gloves
  • Color: Blue
  • Disposable Glove Material: Vinyl
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveplus #IVBPF46100CS Specifications

  • Zoro #: G0539633
  • Mfr #: IVBPF46100CS
Item: Disposable Gloves Color: Blue
Disposable Glove Material: Vinyl Package quantity: 1000
Powdered/Powder Free: Powder Free Material: Vinyl
Glove Size: L Palm Thickness: 4.00 mil
Size: L Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Industrial Gloves,Vinyl,Blue, Package Quantity 1000

Reviews of Gloveplus #IVBPF46100CS