Disposable Gloves, Latex, Powder Free, Ivory, L, 100 PK
- Zoro #: G0540309
- Mfr #: ILHD46100BX
$22.44
($0.22/unit)
- Item: Disposable Gloves
- Glove Size: L
- Disposable Glove Material: Latex
Out of Stock
Gloveworks #ILHD46100BX Specifications
| |
Item: Disposable Gloves | Glove Size: L |
Disposable Glove Material: Latex | Palm Thickness: 8.00 mil |
Color: Ivory | Powdered/Powder Free: Powder Free |
Package quantity: 100 | Material: Latex |
Size: L | Package Quantity: 100 |
Country of Origin (subject to change): Malaysia |
Description
Gloves,Latex,Heavy Duty,Ivory, Package Quantity 100