Disposable Gloves, Latex, Powder Free, Ivory, S, 1000 PK
- Zoro #: G0540248
- Mfr #: TLF42100CS
$69.60
($0.07/unit)
- Item: Disposable Gloves
- Glove Size: S
- Disposable Glove Material: Latex
Out of Stock
Gloveworks #TLF42100CS Specifications
| |
Item: Disposable Gloves | Glove Size: S |
Disposable Glove Material: Latex | Palm Thickness: 4.00 mil |
Color: Ivory | Powdered/Powder Free: Powder Free |
Package quantity: 1000 | Material: Latex |
Size: S | Package Quantity: 1000 |
Country of Origin (subject to change): Indonesia |
Description
Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. Take a look at the features for this Disposable Gloves : COLOR: Ivory, DISPOSABLE GLOVE MATERIAL: Latex