Disposable Gloves, Latex, Powder Free, Ivory, XS, 100 PK
- Zoro #: G0540272
- Mfr #: TLF40100BX
$15.29
($0.15/unit)
- Item: Disposable Gloves
- Glove Size: XS
- Disposable Glove Material: Latex
Out of Stock
Gloveworks #TLF40100BX Specifications
| |
Item: Disposable Gloves | Glove Size: XS |
Disposable Glove Material: Latex | Palm Thickness: 4.00 mil |
Color: Ivory | Powdered/Powder Free: Powder Free |
Package quantity: 100 | Material: Latex |
Size: XS | Package Quantity: 100 |
Country of Origin (subject to change): Indonesia |
Description
Gloves,Latex,Powder Free,Ivory,PK100, Package Quantity 100