Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, Universal, 250 PK

  • Zoro #: G0540379
  • Mfr #: GWV10PKCS

$70.78 ($0.28/unit)

  • Package quantity: 250
  • Item: Disposable Gloves
  • Disposable Glove Material: Vinyl
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #GWV10PKCS Specifications

  • Zoro #: G0540379
  • Mfr #: GWV10PKCS
Package quantity: 250 Item: Disposable Gloves
Disposable Glove Material: Vinyl Color: Clear
Includes: Vinyl Industry Type: Vinyl
Header: Vinyl Cuff: Vinyl
Subject Matter: Vinyl Material: Vinyl
Legend Style: Vinyl Language: Vinyl
Powdered/Powder Free: Powder Free Glove Size: Universal
Width: Vinyl Palm Thickness: 4.00 mil
Size: Universal Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Glove,Vinyl,Clear,10-Pack, Package Quantity 250

Reviews of Gloveworks #GWV10PKCS