Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, S, 100 PK

  • Zoro #: G0540327
  • Mfr #: ILHD42100BX

$17.44 ($0.17/unit)

  • Item: Disposable Gloves
  • Disposable Glove Material: Latex
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #ILHD42100BX Specifications

  • Zoro #: G0540327
  • Mfr #: ILHD42100BX
Item: Disposable Gloves Disposable Glove Material: Latex
Package quantity: 100 Color: Ivory
Palm Thickness: 8.00 mil Material: Latex
Powdered/Powder Free: Powder Free Glove Size: S
Size: S Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Gloves,Latex,Heavy Duty,Ivory, Package Quantity 100

Reviews of Gloveworks #ILHD42100BX