Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, XL, 100 PK

  • Zoro #: G0540290
  • Mfr #: ILHD48100BX

$22.44 ($0.22/unit)

  • Package quantity: 100
  • Glove Size: XL
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #ILHD48100BX Specifications

  • Zoro #: G0540290
  • Mfr #: ILHD48100BX
Package quantity: 100 Glove Size: XL
Item: Disposable Gloves Size: XL
Color: Ivory Disposable Glove Material: Latex
Powdered/Powder Free: Powder Free Palm Thickness: 8.00 mil
Material: Latex Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Gloves,Latex,Heavy Duty,Ivory, Package Quantity 100

Reviews of Gloveworks #ILHD48100BX