Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, XL, 1000 PK

  • Zoro #: G0540333
  • Mfr #: ILHD48100CS

$127.86 ($0.13/unit)

  • Color: Ivory
  • Disposable Glove Material: Latex
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #ILHD48100CS Specifications

  • Zoro #: G0540333
  • Mfr #: ILHD48100CS
Color: Ivory Disposable Glove Material: Latex
Package quantity: 1000 Item: Disposable Gloves
Powdered/Powder Free: Powder Free Glove Size: XL
Palm Thickness: 8.00 mil Material: Latex
Size: XL Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Gloves,Latex,Heavy Duty,Ivory, Package Quantity 1000

Reviews of Gloveworks #ILHD48100CS