Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, 2XL, 1000 PK

  • Zoro #: G0540598
  • Mfr #: ILHD49100CS

$106.31 ($0.11/unit)

  • Item: Disposable Gloves
  • Disposable Glove Material: Latex
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #ILHD49100CS Specifications

  • Zoro #: G0540598
  • Mfr #: ILHD49100CS
Item: Disposable Gloves Disposable Glove Material: Latex
Package quantity: 1000 Color: Ivory
Glove Size: 2XL Material: Latex
Palm Thickness: 8.00 mil Powdered/Powder Free: Powder Free
Size: 2XL Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Gloves,Latex,Heavy Duty,Ivory, Package Quantity 1000

Reviews of Gloveworks #ILHD49100CS