Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, S, 100 PK

  • Zoro #: G0540193
  • Mfr #: TLF42100BX

$13.99 ($0.14/unit)

  • Item: Disposable Gloves
  • Color: Ivory
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TLF42100BX Specifications

  • Zoro #: G0540193
  • Mfr #: TLF42100BX
Item: Disposable Gloves Color: Ivory
Package quantity: 100 Disposable Glove Material: Latex
Material: Latex Powdered/Powder Free: Powder Free
Palm Thickness: 4.00 mil Glove Size: S
Size: S Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Gloves,Latex,Powder Free,Ivory, Package Quantity 100

Reviews of Gloveworks #TLF42100BX