Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Ivory, 100 PK

  • Zoro #: G0540202
  • Mfr #: TLF44100BX

$16.18 ($0.16/unit)

  • Disposable Glove Material: Latex
  • Color: Ivory
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TLF44100BX Specifications

  • Zoro #: G0540202
  • Mfr #: TLF44100BX
Disposable Glove Material: Latex Color: Ivory
Item: Disposable Gloves Package quantity: 100
Glove Size: M Palm Thickness: 4.00 mil
Material: Latex Powdered/Powder Free: Powder Free
Size: M Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Gloves,Latex,Powder Free,Ivory, Package Quantity 100

Reviews of Gloveworks #TLF44100BX