Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, L, 100 PK

  • Zoro #: G0540239
  • Mfr #: TLF46100BX

$16.82 ($0.17/unit)

  • Package quantity: 100
  • Color: Ivory
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TLF46100BX Specifications

  • Zoro #: G0540239
  • Mfr #: TLF46100BX
Package quantity: 100 Color: Ivory
Item: Disposable Gloves Disposable Glove Material: Latex
Palm Thickness: 4.00 mil Glove Size: L
Powdered/Powder Free: Powder Free Material: Latex
Size: L Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Switching out disposable gloves is important for avoiding cross-contamination. Product specs for this Disposable Gloves include the following: COLOR: Ivory, DISPOSABLE GLOVE MATERIAL: Latex

Reviews of Gloveworks #TLF46100BX